![C6-FLI-60SB](/medias/INDXXXRLRXXX-IDLR-IMP-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0MjF8aW1hZ2UvanBlZ3xhRFl3TDJobFppOHhNRE0yT0Rnd05URTNOVE15Tmk5SlRrUllXRmhTVEZKWVdGaGZTVVJNVWw5SlRWQmZVa1JmTXpBd2VETXdNQzVxY0djfDliNWUxN2Y0NWUwYTUwZWNlMzFhMTE5ODExOTQ2MDQwY2Q1ZjQ5ZDQ0ZDcxOTdmYzRkYmQyNjcwZjJkZDU2ZWM)
![C6-FLI-60SB](/medias/INDXXXRLRXXX-IDLR-IMP-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0MjF8aW1hZ2UvanBlZ3xhRFl3TDJobFppOHhNRE0yT0Rnd05URTNOVE15Tmk5SlRrUllXRmhTVEZKWVdGaGZTVVJNVWw5SlRWQmZVa1JmTXpBd2VETXdNQzVxY0djfDliNWUxN2Y0NWUwYTUwZWNlMzFhMTE5ODExOTQ2MDQwY2Q1ZjQ5ZDQ0ZDcxOTdmYzRkYmQyNjcwZjJkZDU2ZWM)
23149271
Conveyor Idler Rollers
PRECISION PULLEY
PRECISION PULLEY
C6-FLI-60SB
PRECISION PULLEY PRECISION PULLEY
Description
C6-FLI-60SB FLAT CARRIER ROLLER ; RBR DISC 60" BELT W 6" RLR
Conveyor; 60" Belt Width; 6" Roller Diameter; 61-7/8" Roller Width; CEMA C; Flat Carrier - Return Impact Frame; Rubber Roller Material; Ball Bearing; Non-Relubricatable
Part #
C6-FLI-60SB
BDI #
23149271
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
923.0307033000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Rollers/C6-FLI-60SB/p/23149271
Your Price
$ 923.03 / each
$ 1,259.00 / each BDIExpress
$ 1,259.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101701
Weight / Kilogram
36.546
Product Group - BDI
M00134
Product Name
Roller
Frame Type
Flat Carrier | Return Impact
CEMA Class
CEMA C
Roller Material
Rubber
Bearing Type
Ball Bearing
Used With
Flat Carrier | Return Impact
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Roller
Harmonized Tariff Code
8431.39.00.80
Noun
Roller
Keyword String
Idler Conveyor
Weight / LBS
87
Long Description
Conveyor; 60" Belt Width; 6" Roller Diameter; 61-7/8" Roller Width; CEMA C; Flat Carrier - Return Impact Frame; Rubber Roller Material; Ball Bearing; Non-Relubricatable
Roller Width
61.875 Inch | 1571.625 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Belt Width
60 Inch | 1524 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh