Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

E7-RRD-42 https://www.bdiexpress.com/medias/INDMSGRLRXXX-IDLR-RRD-RBR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE1OXxpbWFnZS9qcGVnfGFEQmhMMmc0TWk4eE1ETTJPRGd3TmpJNE9UUXpPQzlKVGtSTlUwZFNURkpZV0ZoZlNVUk1VbDlTVWtSZlVrSlNYek13TUhnek1EQXVhbkJufDhjN2RiNGMxNzBmZTc5OTQ0OTRjM2Y1NmU2MTUxNTMwNmViOGNjMTY4NjNlNDNkMzA5YmI1ZjI3NWYwYWJkZTU
21976808 Conveyor Idler Rollers 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

E7-RRD-42

Description

E7-RRD-42 RUBBER DISC RETURN ROLL ; 7" DIA ROLLER 42" WIDE BELT CEMA E

Roller, Idler; Conveyor; Rubber Disc Return; 42" Belt Width; 7" Roller Diameter; 46" Length; CEMA E; Rubber Roller Material; Ball Bearing; Non Relubricatable

Part #

E7-RRD-42

BDI #
21976808

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

735.94763974 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 735.95 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
24101701
Weight / Kilogram
26.304
EAN
0697950823775
Product Group - BDI
M00134
Product Name
Roller
Frame Type
Rubber Disc Return
CEMA Class
CEMA E
Roller Material
Rubber
Bearing Type
Ball Bearing
Used With
Return
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Roller
Harmonized Tariff Code
8431.39.00.80
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller, Idler; Conveyor; Rubber Disc Return; 42" Belt Width; 7" Roller Diameter; 46" Length; CEMA E; Rubber Roller Material; Ball Bearing; Non Relubricatable
Roller Width
46 Inch | 1168.4 Millimeter
Belt Width
42 Inch | 1066.8 Millimeter
Roller Diameter
7 Inch | 177.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh