https://www.bdiexpress.com/medias/INDL-JXXXXXX-23186926-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NTd8aW1hZ2UvanBlZ3xhRFpqTDJnMFl5OHhNREV3TlRFeE1qRXpNelkyTWk5SlRrUk1MVXBZV0ZoWVdGaGZNak14T0RZNU1qWmZNekF3ZURNd01DNXFjR2N8MjIzZTllOWJkNTc0NTQ2NzJlNmEzODgzNWYxZDUwYWViNDdlOTJiM2EzZjY5OGViNDQ0ZGZlNzk5NTc2NzVkNw
TIMKEN LOVEJOY
TIMKEN LOVEJOY
RPR 27 IDLER ROLLER
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
RPR 27 IDLER ROLLER
Tensioning Roller; 60MM Diameter; 88MM Length; Plastic Material; 6000RPM Max Speed
Part #
68514443023
BDI #
21444541
Details
202.17075479
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Rollers/RPR-27-IDLER-ROLLER/p/21444541
Your Price
$ 202.17 / each
$ 337.78 / each BDIExpress
$ 337.78 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.4
EAN
0685144430236
Product Group - BDI
M00134
Noun
Roller
Keyword String
Tensioning
Manufacturer URL
https://www.lovejoy-inc.com
Product Detail
Tensioning Roller
Product Specification
60MM Diameter; 88MM Length; Plastic Material; 6000RPM Max Speed
Long Description
Tensioning Roller; 60MM Diameter; 88MM Length; Plastic Material; 6000RPM Max Speed