对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

RPR 45 https://www.bdiexpress.com/medias/INDL-JXXXXXX-23186926-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NTd8aW1hZ2UvanBlZ3xhRFpqTDJnMFl5OHhNREV3TlRFeE1qRXpNelkyTWk5SlRrUk1MVXBZV0ZoWVdGaGZNak14T0RZNU1qWmZNekF3ZURNd01DNXFjR2N8MjIzZTllOWJkNTc0NTQ2NzJlNmEzODgzNWYxZDUwYWViNDdlOTJiM2EzZjY5OGViNDQ0ZGZlNzk5NTc2NzVkNw
23186384 输送机托辊 

TIMKEN LOVEJOY TIMKEN LOVEJOY

RPR 45

描述

TIMKEN LOVEJOY RPR 45

Tensioning Roller; 90MM Diameter; 186MM Length; Plastic Material; 4500RPM Max Speed

制造商部件号

RPR 45

BDI部件号
23186384

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
TIMKEN WWW.LOVEJOY-INC.COM
最低订购量
EAN条码
0685144575746
重量 / Kilogram
1.152
Product Group - BDI
M00134
名称
Roller
关键字串
Tensioning
产品明细
Tensioning Roller
产品规格
90MM Diameter; 186MM Length; Plastic Material; 4500RPM Max Speed
详细描述
Tensioning Roller; 90MM Diameter; 186MM Length; Plastic Material; 4500RPM Max Speed