SYSTEM PLAST
SYSTEM PLAST
012R16A10
SYSTEM PLAST SYSTEM PLAST
Description
012R16A10 PLASTIC COMPONENTS
Rod; Nolu-S Rod; 1 IN Dia X 10 IN L; Use: Machining Various Types of Plastic Components Including Roller End Bearing; Nolu-S
Part #
012R16A10
BDI #
342819
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/012R16A10/p/342819
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.005
Product Group - BDI
M00134
Product Name
Rod
Part Description
Nolu-S Rod
Size
1 IN Dia X 10 IN L
Used For
Machining Various Types of Plastic Components Including Roller End Bearing
Material
Nolu-S
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Rod
Keyword String
Roller End Bearing
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
012R16A10
Manufacturer Internal Number
012R16A10
Weight / LBS
0.01
Long Description
Rod; Nolu-S Rod; 1 IN Dia X 10 IN L; Use: Machining Various Types of Plastic Components Including Roller End Bearing; Nolu-S

