Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

031 D1/2IN L11IN https://www.bdiexpress.com/medias/INDREXXXTXXX-10309067-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE2N3xpbWFnZS9qcGVnfGFEUmtMMmd5TUM4eE1ETTBNamszTURZMU5EYzFNQzlKVGtSU1JWaFlXRlJZV0ZoZk1UQXpNRGt3TmpkZk16QXdlRE13TUM1cWNHY3xkYTlkNGM3ZDg2ZjE4NmMwM2M1MzE4OTc0Yzg1ZjBjYmJlMjBhM2FjYTczZDBkNDE2Y2Y0OTVkZjg4NTgxYWM3
24332035 Conveyor Component Accessories 

REXNORD REXNORD

031 D1/2IN L11IN

Description

031 D1/2IN L11IN GUIDE RAIL CLAMP ; POR MTO 031 D1/2IN L11.00IN NON-RET

Guide Rail Clamp; 11" Rod Length; Polyamide; Use For Conveyor

Part #

10309412

BDI #
24332035

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.248
EAN
0782934780066
Product Group - BDI
M00134
Product Name
Clamp
Part Description
Guide Rail Clamp
Size
11" Rod Length
Used For
Conveyor
Material
Polyamide
Other Features
Stainless Steel Bolt | Nickel Plated Brass Nut | Metal Rod Combination
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8483.90.30.00
Noun
Clamp
Keyword String
Guide Rail
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.55
Long Description
Guide Rail Clamp; 11" Rod Length; Polyamide; Use For Conveyor