

24332288
Conveyor Component Accessories
REXNORD
REXNORD
032 D1/2IN L5IN LASER
REXNORD REXNORD
Description
032 D1/2IN L5IN LASER GUIDE RAIL CLAMP ; POR MTO 032 D1/2IN L5IN LASER NON-RET
Guide Rail Clamp; 5.5" Rod Length X 1/2" Diameter Etched; Polyamide; Use For Conveyor
Part #
032 D1/2IN L5IN LASER
BDI #
24332288
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/032-D1-2IN-L5IN-LASER/p/24332288
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.112
EAN
0782934772818
Product Group - BDI
M00134
Product Name
Clamp
Part Description
Guide Rail Clamp
Size
5.5" Rod Length X 1/2" Diameter Etched
Used For
Conveyor
Material
Polyamide
Other Features
Stainless Steel Bolt | Nickel Plated Brass Nut | Metal Rod Combination
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8483.90.30.00
Noun
Clamp
Keyword String
Guide Rail
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.25
Long Description
Guide Rail Clamp; 5.5" Rod Length X 1/2" Diameter Etched; Polyamide; Use For Conveyor