对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

1-3/16 X 43 BB SHAFT ONLY https://www.bdiexpress.com/medias/INDXXXXXXXXX-25114341-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5OTN8aW1hZ2UvanBlZ3xhRE5oTDJobVlpOHhNRFV3TnpJeU1EY3hNelV3TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRRek5ERmZNekF3ZURNd01DNXFjR2N8ZGI4MmM0NDIyYzgyMjRhMTdiMjkwNzgxNWRjZmYwMDZlZDAxNzI4NzdkZDJjZTNiOWI2ZTI5MWRlMzQ4ZDUyYw
25119265 输送机配件 

PRECISION PULLEY PRECISION PULLEY

1-3/16 X 43 BB SHAFT ONLY

描述

PRECISION PULLEY 1-3/16 X 43 BB SHAFT ONLY

Conveyor Shaft; 1-3/16" Diameter; 43" Length

制造商部件号

1-3/16 X 43 BB SHAFT ONLY

BDI部件号
25119265

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
PRECISION PULLEY
最低订购量
重量 / Kilogram
5.85
Product Group - BDI
M00134
名称
Shaft
关键字串
Conveyor
产品明细
Conveyor Shaft
产品规格
1-3/16" Diameter; 43" Length
详细描述
Conveyor Shaft; 1-3/16" Diameter; 43" Length