Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

114-3180-2 https://www.bdiexpress.com/medias/INDREXXXTXXX-10071814-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2NDl8aW1hZ2UvanBlZ3xhREU0TDJoaVlpOHhNRE0wTXpBeU9UWXdORE00TWk5SlRrUlNSVmhZV0ZSWVdGaGZNVEF3TnpFNE1UUmZNekF3ZURNd01DNXFjR2N8ZmRiNjM1MzlhOGQyMGQxNmZjNDVkNzEwZTJkY2I2NWMyNTMxYmEwYzRjNjQzZDFhZjM1NzQ4YmM0MmE3OTgxNw
24109705 Conveyor Component Accessories 

REXNORD REXNORD

114-3180-2

Description

114-3180-2 TRAN PLT COMB ; NON-RETURNABLE 8507 LONG PA BK

Transfer Comb; 6" Width X 7.5" Length X 4.25" Mounting Plate; Nylon; Use For 8507 Chains

Part #

114-3180-2

BDI #
24109705

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.156
EAN
0793699498295
Product Group - BDI
M00134
Product Name
Comb
Part Description
Transfer Comb
Size
6" Width X 7.5" Length X 4.25" Mounting Plate
Used For
8507 Chains
Material
Nylon
Other Features
Long Type
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8483.90.30.00
Noun
Comb
Keyword String
Transfer
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10071814
Weight / LBS
0.34
Long Description
Transfer Comb; 6" Width X 7.5" Length X 4.25" Mounting Plate; Nylon; Use For 8507 Chains