

24109979
Conveyor Component Accessories
REXNORD
REXNORD
114-4151-1
REXNORD REXNORD
Description
114-4151-1 TRAN PLT ; NON-RETURNABLE DTS-C 5997 6" W 9" L
Transfer Comb; 6" Width X 9" Length; Nylon; Use For 4707 and 5997 Chains
Part #
114-4151-1
BDI #
24109979
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/114-4151-1/p/24109979
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.279
EAN
0793699530292
Product Group - BDI
G00268
Product Name
Comb
Part Description
Transfer Comb
Size
6" Width X 9" Length
Used For
4707 and 5997 Chains
Material
Nylon
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8483.90.30.00
Noun
Comb
Keyword String
Transfer
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10073051
Weight / LBS
0.62
Long Description
Transfer Comb; 6" Width X 9" Length; Nylon; Use For 4707 and 5997 Chains