MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
12CHTEF4
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
描述
MARTIN SPROCKET & GR 12CHTEF4
Trough End; Outside Tubular Trough End With Feet; 12 IN Dia X 2 IN Bore; Use: Screw Conveyor
制造商部件号
12CHTEF4
BDI部件号
24868193
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E6%9C%BA%E9%85%8D%E4%BB%B6/12CHTEF4/p/24868193
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M00134
产品名称
Trough End
部件描述
Outside Tubular Trough End With Feet
尺寸
12 IN Dia X 2 IN Bore
用于
Screw Conveyor
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Housing
关键字串
Conveyor Tubular
详细描述
Trough End; Outside Tubular Trough End With Feet; 12 IN Dia X 2 IN Bore; Use: Screw Conveyor