MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
12CTF7 MTO 8-1/12
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
描述
MARTIN SPROCKET & GR 12CTF7 MTO 8-1/12
Formed Flanged Trough; Standard Conveyor Formed Flanged Trough; 12 IN Dia X 3/16 GA Thickness; Use: Screw Conveyor; Steel
制造商部件号
12CTF7 MTO 8-1/12
BDI部件号
24961500
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E6%9C%BA%E9%85%8D%E4%BB%B6/12CTF7-MTO-8-1-12/p/24961500
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
97.974
Product Group - BDI
M00134
产品名称
Formed Flanged Trough
部件描述
Standard Conveyor Formed Flanged Trough
尺寸
12 IN Dia X 3/16 GA Thickness
用于
Screw Conveyor
材料
Steel
其它特点
U Shaped | One Piece Construction
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Trough
关键字串
Formed Flanged
详细描述
Formed Flanged Trough; Standard Conveyor Formed Flanged Trough; 12 IN Dia X 3/16 GA Thickness; Use: Screw Conveyor; Steel