Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

13149SF https://www.bdiexpress.com/medias/INDVGEACSRYX-LVR-CCNTCT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU5N3xpbWFnZS9qcGVnfGFEQXlMMmhrTlM4NU1qYzJNekV5TmpneU5USTJMbXB3Wnd8OThjOGNlZDFhY2EzMjVhZmI3ODMzNDMxZGRhM2IzYmZlMzE2MGNhZTIzM2E3NTk3YWY3NjU4ZWJlMjk5NDJjOQ
21463360 Conveyor Component Accessories 

SYSTEM PLAST SYSTEM PLAST

13149SF

Description

13149SF CONTROL CONTACT LEVELER ; NON-RETURNABLE FOR CONVEYOR

Control Contact Lever; Control Contact Lever; 360 MM W; Use: Activate Photocells on Conveyor and Machine; Polyamide

Part #

13149SF

BDI #
21463360

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

18.27 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 18.27 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31162807
Weight / Kilogram
0.066
EAN
0787405558632
Product Group - BDI
M00134
Product Name
Control Contact Lever
Part Description
Control Contact Lever
Size
360 MM W
Used For
Activate Photocells on Conveyor and Machine
Material
Polyamide
Other Features
Without Hole
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Lever
Keyword String
Control Contact
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
13149SF
Manufacturer Internal Number
13149SF
Weight / LBS
0.01
Long Description
Control Contact Lever; Control Contact Lever; 360 MM W; Use: Activate Photocells on Conveyor and Machine; Polyamide