对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

14CTA10-12 https://www.bdiexpress.com/medias/INDM-GACSRYX-TRGH-ANGLFL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTE2Nzl8aW1hZ2UvanBlZ3xhRFJrTDJneU5pOHhNREUwTVRjeU1UYzFOVFkzT0M5SlRrUk5MVWRCUTFOU1dWaGZWRkpIU0Y5QlRrZE1Sa3hmTXpBd1dETXdNQzVxY0djfDdjYjdmOWY1MmE1MTA4MTM1ODQyNjhmMGM4ODJiYWE3OWQ1MWFlMGEyNWIyMTgyZWRiMDk0YjhjZGExOTkwNzA
615472 输送机配件 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

14CTA10-12

描述

MARTIN SPROCKET & GR 14CTA10-12

Screw Conveyor Angle Flanged Trough; Standard Conveyor Angle Flanged Trough; 12 FT L X 19.313 IN W | 10 GA Thickness; Steel

制造商部件号

14CTA10-12

BDI部件号
615472

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
MARTIN SPROCKET & GEAR
最低订购量
EAN条码
0697950096827
重量 / Kilogram
140.16
Product Group - BDI
M00134
产品名称
Screw Conveyor Angle Flanged Trough
部件描述
Standard Conveyor Angle Flanged Trough
尺寸
12 FT L X 19.313 IN W | 10 GA Thickness
材料
Steel
其它特点
U Shaped | 14 Inch Conveyor Dia | Rigid Construction
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Trough
关键字串
Angle Flanged
制造商货号
14CTA10-12
制造商内部编号
14CTA10-12
重量/磅
309
详细描述
Screw Conveyor Angle Flanged Trough; Standard Conveyor Angle Flanged Trough; 12 FT L X 19.313 IN W | 10 GA Thickness; Steel