

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
14TE5-BB-P
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
描述
MARTIN SPROCKET & GR 14TE5-BB-P
Screw Conveyor Outside Trough End; Outside Trough End Less Feet; 19.25 IN L X 2 IN W | 0.25 IN Thickness | 2.438 IN Shaft; Use: Support End Ball Bearing and Cover
制造商部件号
14TE5-BB-P
BDI部件号
615513
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E6%9C%BA%E9%85%8D%E4%BB%B6/14TE5-BB-P/p/615513
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0697950099156
重量 / Kilogram
15.88
Product Group - BDI
M00134
产品名称
Screw Conveyor Outside Trough End
部件描述
Outside Trough End Less Feet
尺寸
19.25 IN L X 2 IN W | 0.25 IN Thickness | 2.438 IN Shaft
用于
Support End Ball Bearing and Cover
其它特点
14 Inch Conveyor Dia | Less Bearing
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Trough End
制造商货号
14TE5-BB-P
制造商内部编号
14TE5-BB-P
重量/磅
35
详细描述
Screw Conveyor Outside Trough End; Outside Trough End Less Feet; 19.25 IN L X 2 IN W | 0.25 IN Thickness | 2.438 IN Shaft; Use: Support End Ball Bearing and Cover