615520
Conveyor Component Accessories
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
14TF10
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
14TF10 TROUGH END FLANGE ; 14" SIZE
Screw Conveyor Trough End Flange; Trough End Flange; 19.25 IN L X 0.25 IN Thickness; Use: Troughs Through 10 Gauge Thickness
Part #
14TF10
BDI #
615520
Details
130.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/14TF10/p/615520
Your Price
$ 130.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
2.95
EAN
0697950099279
Product Group - BDI
M00134
Product Name
Screw Conveyor Trough End Flange
Part Description
Trough End Flange
Size
19.25 IN L X 0.25 IN Thickness
Used For
Troughs Through 10 Gauge Thickness
Other Features
14 Inch Conveyor Dia | 15.25 Inch Trough Thick | 0.5 Inch Hole
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Flange
Manufacturer Item Number
14TF10
Manufacturer Internal Number
14TF10
Weight / LBS
6.5
Long Description
Screw Conveyor Trough End Flange; Trough End Flange; 19.25 IN L X 0.25 IN Thickness; Use: Troughs Through 10 Gauge Thickness