

615902
Conveyor Component Accessories
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
16CTA3-12
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
16CTA3-12 CONVEYOR SCREW TROUGH ; 16" ANGLE TOP U SIZE
Screw Conveyor Angle Flanged Trough; Standard Conveyor Angle Flanged Trough; 12 FT L X 21.5 IN W | 0.25 IN Thickness; Steel
Part #
16CTA3-12
BDI #
615902
Details
4123.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/16CTA3-12/p/615902
Your Price
$ 4,123.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
256.28
EAN
0697950100227
Product Group - BDI
M00134
Product Name
Screw Conveyor Angle Flanged Trough
Part Description
Standard Conveyor Angle Flanged Trough
Size
12 FT L X 21.5 IN W | 0.25 IN Thickness
Material
Steel
Other Features
U Shaped | 16 Inch Conveyor Dia | Rigid Construction
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Trough
Manufacturer Item Number
16CTA3-12
Manufacturer Internal Number
16CTA3-12
Weight / LBS
565
Long Description
Screw Conveyor Angle Flanged Trough; Standard Conveyor Angle Flanged Trough; 12 FT L X 21.5 IN W | 0.25 IN Thickness; Steel