Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

16TF10 https://www.bdiexpress.com/medias/INDM-GXXXXXX-615943-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxODh8aW1hZ2UvanBlZ3xhR1poTDJnNE55OHhNRE16TmprM01ERTNPRFU1TUM5SlRrUk5MVWRZV0ZoWVdGaGZOakUxT1RRelh6TXdNSGd6TURBdWFuQm58ZGQ3MjY1MmM1YmM5MGFjYTEyN2M4MDMxZTIxZmE5NDllYzJlNTNiNmJjM2Q4ZWVlZWU1OTFjZGQzZWMyMmFlMw
615943 Conveyor Component Accessories 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

16TF10

Description

16TF10 END FLANGE ; 16" SIZE FOR GAUGE TRGH

Screw Conveyor Trough End Flange; Trough End Flange; 21.25 IN L X 0.25 IN Thickness; Use: Troughs Through 10 Gauge Thickness

Part #

16TF10

BDI #
615943

Details

137.35 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 137.35 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
3.36
EAN
0697950102047
Product Group - BDI
M00134
Product Name
Screw Conveyor Trough End Flange
Part Description
Trough End Flange
Size
21.25 IN L X 0.25 IN Thickness
Used For
Troughs Through 10 Gauge Thickness
Other Features
16 Inch Conveyor Dia | 17.25 Inch Trough Thick | 0.625 Inch Hole
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Flange
Keyword String
Trough End
Manufacturer URL
Manufacturer Item Number
16TF10
Manufacturer Internal Number
16TF10
Weight / LBS
7.4
Long Description
Screw Conveyor Trough End Flange; Trough End Flange; 21.25 IN L X 0.25 IN Thickness; Use: Troughs Through 10 Gauge Thickness