对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

16TS https://www.bdiexpress.com/medias/INDM-GACSRYX-SDL-TRGJ-END-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxMzR8aW1hZ2UvanBlZ3xhREV6TDJoa1pTODVNalkxTkRJeU5EWTNNVEF5TG1wd1p3fDVkODRkNjQzZjFmM2RmYWI4Yjk2MTc0YTY0NjZmNDI1MGJjZGIyMmMxNTI2YWY4MjY4YmE5NDdjODIxMTFhMDM
615945 输送机配件 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

16TS

描述

MARTIN SPROCKET & GR 16TS

Screw Conveyor Trough End Saddle; Feet Trough End Flange - Saddle; 18 IN L X 3.25 IN W | 0.25 IN Thickness; Use: Support Trough

制造商部件号

16TS

BDI部件号
615945

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
MARTIN SPROCKET & GEAR
最低订购量
EAN条码
0697950102078
重量 / Kilogram
3.63
Product Group - BDI
M00134
产品名称
Screw Conveyor Trough End Saddle
部件描述
Feet Trough End Flange - Saddle
尺寸
18 IN L X 3.25 IN W | 0.25 IN Thickness
用于
Support Trough
其它特点
16 Inch Conveyor Dia
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Saddle
关键字串
Trough End
制造商货号
16TS
制造商内部编号
16TS
重量/磅
8
详细描述
Screw Conveyor Trough End Saddle; Feet Trough End Flange - Saddle; 18 IN L X 3.25 IN W | 0.25 IN Thickness; Use: Support Trough