Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1CD5BB https://www.bdiexpress.com/medias/INDM-GACSRYX-SHFT-DRV-CD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1MjN8aW1hZ2UvanBlZ3xhRFUzTDJnd1ppODVNalkxTkRFMk1ERXhPREEyTG1wd1p3fDRiYmFkZTQ1OTNlZGRmOGJjMWNmMzk1ZTk2OTgxMDU2Yzk5YjQ0YjkzMjFhZGVmNTNjZWI0YzllNTY0MTI3OWM
613562 Conveyor Component Accessories 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

1CD5BB

Description

1CD5BB DRIVE SHAFT ; 2 7/16" X 15 1/8" DRIVE

Screw Conveyor Drive Shaft; No 1 Drive Shaft Used without Seal; 2.438 IN Dia X 15.125 IN L; Use: Standard End Plate

Part #

1CD5BB

BDI #
613562

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

223.51 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 223.51 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
8.16
EAN
0697950085470
Product Group - BDI
M00134
Product Name
Screw Conveyor Drive Shaft
Part Description
No 1 Drive Shaft Used without Seal
Size
2.438 IN Dia X 15.125 IN L
Used For
Standard End Plate
Other Features
Ball Bearing | Used Without Seal
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Shaft
Keyword String
Drive
Manufacturer URL
Manufacturer Item Number
1CD5BB
Manufacturer Internal Number
1CD5BB
Weight / LBS
18
Long Description
Screw Conveyor Drive Shaft; No 1 Drive Shaft Used without Seal; 2.438 IN Dia X 15.125 IN L; Use: Standard End Plate