FLEXCO
FLEXCO
1S12 ; 02104
FLEXCO FLEXCO
Description
1S12 NR. 02104 FASTENER HOOK ; 12EA/BOX NO 1 SZ 12" L 430 SS W/O PIN
Hook; 1 Hook; For Conveyor Belt; Stainless Steel
Part #
02104
BDI #
17225641
Details
60.77
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/1S12-;-02104/p/17225641
Your Price
$ 60.77 / each
$ 61.00 / each BDIExpress
$ 61.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162600
Weight / Kilogram
0.327
EAN
0697598021045
Product Group - BDI
M00132
Product Name
Hook
Part Description
Hook
Size
1 Hook
Used For
Conveyor Belt
Material
Stainless Steel
Other Features
Without Pin | 3.2MM to 4MM Belt Thickness | 50MM Minimum Pulley Dia
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Hook
Manufacturer URL
https://www.flexco.com
Long Description
Hook; 1 Hook; For Conveyor Belt; Stainless Steel

