17226034
Conveyor Component Accessories
FLEXCO
FLEXCO
20-20 ; 10133
FLEXCO FLEXCO
Description
20-20 NR. 10133 CONVEYOR BELT LACING ; W/STEEL CORRUGATED HINGE PIN 4EA/CTN
Lacing; 2.8 MM Hinge Dia; For Conveyor Belt; Steel
Part #
10133
BDI #
17226034

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/20-20-;-10133/p/17226034
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.984
EAN
0697598101334
Product Group - BDI
M00132
Product Name
Lacing
Part Description
Lacing
Size
2.8 MM Hinge Dia
Used For
Conveyor Belt
Material
Steel
Other Features
0.156 IN to 0.187 IN Belt Thickness Range | 3 IN Minimum Pulley Dia
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Lacing
Manufacturer URL
https://www.flexco.com
Weight / LBS
2.20462
Long Description
Lacing; 2.8 MM Hinge Dia; For Conveyor Belt; Steel