Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

20TFG https://www.bdiexpress.com/medias/INDM-GACSRYX-GKT-TRGJ-END-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQ0OHxpbWFnZS9qcGVnfGFEZGlMMmhrTUM4eE1EYzJOamMyTlRBMk5ESXlNaTlKVGtSTkxVZEJRMU5TV1ZoZlIwdFVYMVJTUjBwZlJVNUVYMFpNWHpNd01IZ3pNREF1YW5Cbnw5NGY3MzEyNzlmZmZkN2U5MGRlNzBjYTg1ODI5MTFjNmMyNGEyN2NlZWNhMmFkZjhkODcxZmMwNDk1ODczZGMy
617213 Conveyor Component Accessories 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

20TFG

Description

20TFG FLANGE GASKET ; 20" RUBBER RED

Screw Conveyor Trough End Flange Gasket; Trough End Flange Red Rubber Gasket; 24 IN L; Use: Trough End Flange; Rubber

Part #

20TFG

BDI #
617213

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

87.55 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 87.55 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.454
EAN
0697950130620
Product Group - BDI
M00134
Product Name
Screw Conveyor Trough End Flange Gasket
Part Description
Trough End Flange Red Rubber Gasket
Size
24 IN L
Used For
Trough End Flange
Material
Rubber
Other Features
20 Inch Conveyor Dia | 0.625 Inch Hole | Red
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
3926.90.45.90
Noun
Gasket
Keyword String
Rubber
Manufacturer URL
Manufacturer Item Number
20TFG
Manufacturer Internal Number
20TFG
Weight / LBS
1
Long Description
Screw Conveyor Trough End Flange Gasket; Trough End Flange Red Rubber Gasket; 24 IN L; Use: Trough End Flange; Rubber