对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

232 D5/8X10IN 5/16-18 SS LASER https://www.bdiexpress.com/medias/INDREXXXTXXX-10309160-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ1MHxpbWFnZS9qcGVnfGFHSXpMMmc1WWk4eE1ETTBNamszTXpnek16STBOaTlKVGtSU1JWaFlXRlJZV0ZoZk1UQXpNRGt4TmpCZk16QXdlRE13TUM1cWNHY3wxOTk0ZWUzMDVmMzViZWVhN2VmMjBmNjc0NzIxNTM1MmNjYzc2ZmRkZmQzOWU3NzBhMzQ5MWFhNmNmNWZjYjA3
24331858 输送机配件 

REXNORD REXNORD

232 D5/8X10IN 5/16-18 SS LASER

描述

REXNORD 232 D5/8X10IN 5/16-18 SS LASER

Adjusting Rod; 5/8" Diameter X 10" Length X 5/16-18" Thread Length; Stainless Steel; Use For Conveyor

制造商部件号

232 D5/8X10IN 5/16-18 SS LASER

BDI部件号
24331858

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
REGAL REXNORD https://www.regalrexnord.com
最低订购量
EAN条码
0782934777134
重量 / Kilogram
0.27
Product Group - BDI
M00134
产品名称
Rod
部件描述
Adjusting Rod
尺寸
5/8" Diameter X 10" Length X 5/16-18" Thread Length
用于
Conveyor
材料
Stainless Steel
其它特点
Laser Etched
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Rod
关键字串
Adjusting
重量/磅
0.6
详细描述
Adjusting Rod; 5/8" Diameter X 10" Length X 5/16-18" Thread Length; Stainless Steel; Use For Conveyor