https://www.bdiexpress.com/medias/INDM-GACSRYX-TRGJ-END-OS-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQzMHxpbWFnZS9qcGVnfGFHRTVMMmc1WWk4eE1EYzJPRGs1TnpJNE5Ua3hPQzlKVGtSTkxVZEJRMU5TV1ZoZlZGSkhTbDlGVGtSZlQxTmZSbFJmTXpBd2VETXdNQzVxY0djfDdjMzAzNzU5NDA0OTkwNTNiOTA1NWQwYWRmOWE5NTk4NmY2NDJmZTk1N2RhMTE2OGRlMjFiNDQ3Mzc5NTQ5MDE
https://www.bdiexpress.com/medias/INDM-GACSRYX-TRGJ-END-OS-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQzMHxpbWFnZS9qcGVnfGFHRTVMMmc1WWk4eE1EYzJPRGs1TnpJNE5Ua3hPQzlKVGtSTkxVZEJRMU5TV1ZoZlZGSkhTbDlGVGtSZlQxTmZSbFJmTXpBd2VETXdNQzVxY0djfDdjMzAzNzU5NDA0OTkwNTNiOTA1NWQwYWRmOWE5NTk4NmY2NDJmZTk1N2RhMTE2OGRlMjFiNDQ3Mzc5NTQ5MDE
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
24TEF7-BB-P
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
描述
MARTIN SPROCKET & GR 24TEF7-BB-P
Screw Conveyor Outside Trough End; Outside Trough End with Feet; 30.25 IN L X 4.125 IN W X 34.625 IN H | 0.375 IN Thickness | 3.438 IN Shaft; Use: Support End Ball Bearing; Cover and Trough
制造商部件号
24TEF7-BB-P
BDI部件号
617784
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E6%9C%BA%E9%85%8D%E4%BB%B6/24TEF7-BB-P/p/617784
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0697950112497
重量 / Kilogram
54.43
Product Group - BDI
M00134
产品名称
Screw Conveyor Outside Trough End
部件描述
Outside Trough End with Feet
尺寸
30.25 IN L X 4.125 IN W X 34.625 IN H | 0.375 IN Thickness | 3.438 IN Shaft
用于
Support End Ball Bearing; Cover and Trough
其它特点
24 Inch Conveyor Dia | Less Bearing
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Trough End
制造商货号
24TEF7-BB-P
重量/磅
162
详细描述
Screw Conveyor Outside Trough End; Outside Trough End with Feet; 30.25 IN L X 4.125 IN W X 34.625 IN H | 0.375 IN Thickness | 3.438 IN Shaft; Use: Support End Ball Bearing; Cover and Trough
