对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

2CMA ; 20345 https://www.bdiexpress.com/medias/INDFSLFSTNRX-17226483-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyMjJ8aW1hZ2UvanBlZ3xhRGsxTDJnMU15ODVOek00TlRnMU5UY3hNelU0TG1wd1p3fDY3MzJkZmY1NDYyMTQ1ODBjZTJmNmQ1MjA1YmExYWJlZDM1NGVjYWZiODY4ZTE1NmRhN2NkZjRmN2QyNGM3OTE
17226481 输送机配件 

FLEXCO FLEXCO

2CMA ; 20345

描述

FLEXCO 2CMA ; 20345

Bolt Solid Plate Fastener; For Conveyor Belt; Copper Alloy Plate | Steel Balance

制造商部件号

2CMA ; 20345

BDI部件号
17226481

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
FLEXCO
最低订购量
EAN条码
0697598203458
重量 / Kilogram
14.262
Product Group - BDI
M00132
产品名称
Bolt Solid Plate Fastener
部件描述
Bolt Solid Plate Fastener
用于
Conveyor Belt
材料
Copper Alloy Plate | Steel Balance
其它特点
0.562 IN to 0.812 IN Belt Thickness Range | 30 IN Minimum Pulley Dia
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Fastener
关键字串
Bolt Solid Plate
重量/磅
30.3
详细描述
Bolt Solid Plate Fastener; For Conveyor Belt; Copper Alloy Plate | Steel Balance