Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2CMA ; 20345 https://www.bdiexpress.com/medias/INDFSLFSTNRX-17226483-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyMjJ8aW1hZ2UvanBlZ3xhRGsxTDJnMU15ODVOek00TlRnMU5UY3hNelU0TG1wd1p3fDY3MzJkZmY1NDYyMTQ1ODBjZTJmNmQ1MjA1YmExYWJlZDM1NGVjYWZiODY4ZTE1NmRhN2NkZjRmN2QyNGM3OTE
17226481 Conveyor Component Accessories 

FLEXCO FLEXCO

2CMA ; 20345

Description

2CMA NR. 20345 FASTENER SET ; 100 EA/CTN

Bolt Solid Plate Fastener; For Conveyor Belt; Copper Alloy Plate | Steel Balance

Part #

20345

BDI #
17226481

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

681.86 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 681.86 / each
$ 682.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
UNSPSC
31162400
Weight / Kilogram
14.262
EAN
0697598203458
Product Group - BDI
M00132
Product Name
Bolt Solid Plate Fastener
Part Description
Bolt Solid Plate Fastener
Used For
Conveyor Belt
Material
Copper Alloy Plate | Steel Balance
Other Features
0.562 IN to 0.812 IN Belt Thickness Range | 30 IN Minimum Pulley Dia
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Fastener
Keyword String
Bolt Solid Plate
Manufacturer URL
https://www.flexco.com
Weight / LBS
30.3
Long Description
Bolt Solid Plate Fastener; For Conveyor Belt; Copper Alloy Plate | Steel Balance