17225667
Conveyor Component Accessories
FLEXCO
FLEXCO
2S ; 02157
FLEXCO FLEXCO
Description
2S NR. 02157 FASTENER HOOK ; NO 2 SIZE 12" L 430 STAINLESS 12EA/BOX
Hook; 2S Hook; For Conveyor Belt; Stainless Steel
Part #
2S ; 02157
BDI #
17225667
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/2S-;-02157/p/17225667
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162600
Weight / Kilogram
0.526
EAN
0697598021571
Product Group - BDI
M00132
Product Name
Hook
Part Description
Hook
Size
2S Hook
Used For
Conveyor Belt
Material
Stainless Steel
Other Features
Without Pin | 4.8MM to 5.6MM Belt Thickness | 75MM Minimum Pulley Dia
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Hook
Manufacturer URL
https://www.flexco.com
Long Description
Hook; 2S Hook; For Conveyor Belt; Stainless Steel