Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

303-60932 https://www.bdiexpress.com/medias/INDREXXXTXXX-10309329-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzMzF8aW1hZ2UvanBlZ3xhR1k0TDJoa1ppOHhNRE0wTXpFeE16VTFOVGs1T0M5SlRrUlNSVmhZV0ZSWVdGaGZNVEF6TURrek1qbGZNekF3ZURNd01DNXFjR2N8YzQ3MWE0OTFiMWYxZTAwYWFmNDUzYmQ2NjA5OWFlOTM2ZDhhODZmYjNhYTQzODE2ZGJhYTZiNjMxZTI2NWVjMA
24109681 Conveyor Component Accessories 

REXNORD REXNORD

303-60932

Description

303-60932 RATCHET HANDLE ; NON-RETURNABLE D3/8-16X1.18IN PA BK

Ratchet Handle; 3/8"-16 Male Thread X 0.79" X 3.13" Size; Stainless Steel; Use For Conveyor

Part #

303-60932

BDI #
24109681

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.036
EAN
0698210887650
Product Group - BDI
M00134
Product Name
Handle
Part Description
Ratchet Handle
Size
3/8"-16 Male Thread X 0.79" X 3.13" Size
Used For
Conveyor
Material
Stainless Steel
Other Features
Black Color
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8483.90.30.00
Noun
Handle
Keyword String
Ratchet
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10098151
Weight / LBS
0.08
Long Description
Ratchet Handle; 3/8"-16 Male Thread X 0.79" X 3.13" Size; Stainless Steel; Use For Conveyor