Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

33167 https://www.bdiexpress.com/medias/INDVGEACSRYX-CLP-SWL-33168A-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQ2N3xpbWFnZS9qcGVnfGFEZzJMMmhqTUM4eE1EYzJPRGt4TURRMU1EY3hPQzlKVGtSV1IwVkJRMU5TV1ZoZlEweFFYMU5YVEY4ek16RTJPRUZmTXpBd2VETXdNQzVxY0djfGY4NWY1MjMxY2MwYjk2ZjYwY2JmOTZhNzc0MTYzNjcwMTdmY2IxYjg2NzBmZjU3YmEyMTM4ZGJjYzNkNzE5NDU
341806 Conveyor Component Accessories 

SYSTEM PLAST SYSTEM PLAST

33167

Description

33167 CONVEYOR RAIL CLAMP ; NON-RETURNABLE

Swivel Clamp; Swivel Clamp; 1.38 IN L X 1.02 IN W X 1.18 IN H; Use: Curved or Angled Guide Rail; Polyamide

Part #

33167

BDI #
341806

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31162900
Weight / Kilogram
0.018
EAN
0787405205284
Product Group - BDI
M00134
Product Name
Swivel Clamp
Part Description
Swivel Clamp
Size
1.38 IN L X 1.02 IN W X 1.18 IN H
Used For
Curved or Angled Guide Rail
Material
Polyamide
Other Features
Stainless Steel Fastener
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Clamp
Keyword String
Swivel
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
33167
Manufacturer Internal Number
33167
Weight / LBS
0.04
Long Description
Swivel Clamp; Swivel Clamp; 1.38 IN L X 1.02 IN W X 1.18 IN H; Use: Curved or Angled Guide Rail; Polyamide