https://www.bdiexpress.com/medias/INDVGEACSRYX-CLMP-RD-SWL-33151-300x300.jpg?context=bWFzdGVyfHJvb3R8MzIyNnxpbWFnZS9qcGVnfGFHTTRMMmhsTmk4eE1EYzJPVFU0TWprNE1URTFNQzlKVGtSV1IwVkJRMU5TV1ZoZlEweE5VRjlTUkY5VFYweGZNek14TlRGZk16QXdlRE13TUM1cWNHY3wzNTczNTg4MDA0MWQ5ODYwMzVhMmVlNDlhZmU0ZjJmY2VhOWIxY2IxMDI3OGUzMjEzMWU5OTRlNmU4NzQwY2Rl
https://www.bdiexpress.com/medias/INDVGEACSRYX-CLMP-RD-SWL-33151-300x300.jpg?context=bWFzdGVyfHJvb3R8MzIyNnxpbWFnZS9qcGVnfGFHTTRMMmhsTmk4eE1EYzJPVFU0TWprNE1URTFNQzlKVGtSV1IwVkJRMU5TV1ZoZlEweE5VRjlTUkY5VFYweGZNek14TlRGZk16QXdlRE13TUM1cWNHY3wzNTczNTg4MDA0MWQ5ODYwMzVhMmVlNDlhZmU0ZjJmY2VhOWIxY2IxMDI3OGUzMjEzMWU5OTRlNmU4NzQwY2Rl
341807
Conveyor Component Accessories
SYSTEM PLAST
SYSTEM PLAST
33168A
SYSTEM PLAST SYSTEM PLAST
Description
33168A CONVEYOR RAIL CLAMP ; NON-RETURNABLE
Swivel Clamp with Rod; Swivel Clamp with Adjusting Rod; 5.57 IN L X 1.02 IN W X 1.18 IN H | 0.5 IN Rod; Use: Curved or Angled Guide Rail; Polyamide
Part #
33168A
BDI #
341807
Details
48.76
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/33168A/p/341807
Your Price
$ 48.76 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162900
Weight / Kilogram
0.145
EAN
0787405205307
Product Group - BDI
M00134
Product Name
Swivel Clamp with Rod
Part Description
Swivel Clamp with Adjusting Rod
Size
5.57 IN L X 1.02 IN W X 1.18 IN H | 0.5 IN Rod
Used For
Curved or Angled Guide Rail
Material
Polyamide
Other Features
Stainless Steel Fastener
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Clamp
Keyword String
Rod
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
33168A
Manufacturer Internal Number
33168A
Weight / LBS
0.32
Long Description
Swivel Clamp with Rod; Swivel Clamp with Adjusting Rod; 5.57 IN L X 1.02 IN W X 1.18 IN H | 0.5 IN Rod; Use: Curved or Angled Guide Rail; Polyamide
