Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

33262 https://www.bdiexpress.com/medias/INDVGEACSRYX-CRSBLK-QADJ-33231-300x300.jpg?context=bWFzdGVyfHJvb3R8MzYzMHxpbWFnZS9qcGVnfGFHSXdMMmd4WVM4eE1EYzJPRGMxT1RReU16QXdOaTlKVGtSV1IwVkJRMU5TV1ZoZlExSlRRa3hMWDFGQlJFcGZNek15TXpGZk16QXdlRE13TUM1cWNHY3w0ZWI5OTE3YjQyNDRjOGZmMDZkMGY5NWQ1NGMwM2Q3Y2NjOWUxNjVkYjlmZDQ5ZTgyZDRjZDA3MGUyMDA4NDgx
342284 Conveyor Component Accessories 

SYSTEM PLAST SYSTEM PLAST

33262

Description

33262 BRACKET CROSS BLOCK ; NON-RETURNABLE

Cross Block; Quick Adjust Cross Block; 5.31 IN L X 1.57 IN W | 0.5 IN Rod; Use: Dual Action Cross Blocks Firmly Hold Rod and Flat Bar at 90 Deg; Polyamide

Part #

33262

BDI #
342284

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.102
EAN
0787405205628
Product Group - BDI
M00134
Product Name
Cross Block
Part Description
Quick Adjust Cross Block
Size
5.31 IN L X 1.57 IN W | 0.5 IN Rod
Used For
Dual Action Cross Blocks Firmly Hold Rod and Flat Bar at 90 Deg
Material
Polyamide
Other Features
1 X 0.25 Inch Flat Rod | Dual Action | Polyamide Knob with Stainless Steel Insert | Cap with Nickel Plated Brass Insert
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Cross Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
33262
Manufacturer Internal Number
33262
Weight / LBS
0.4
Long Description
Cross Block; Quick Adjust Cross Block; 5.31 IN L X 1.57 IN W | 0.5 IN Rod; Use: Dual Action Cross Blocks Firmly Hold Rod and Flat Bar at 90 Deg; Polyamide