https://www.bdiexpress.com/medias/INDVGEACSRYX-CRSBLK-QADJ-33298-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc5OXxpbWFnZS9qcGVnfGFHSTVMMmc0WXk4eE1EYzJPRFl6TURnM05ERTBNaTlKVGtSV1IwVkJRMU5TV1ZoZlExSlRRa3hMWDFGQlJFcGZNek15T1RoZk16QXdlRE13TUM1cWNHY3w0NjkxODNiZTM0NjNkYzQ2NTY3YWZlOWM1MzVmOTQ1MDJlZGE5NjdkZmI3Njc2ZTI1NmU2MzI0MGVmNjVjZjlj
https://www.bdiexpress.com/medias/INDVGEACSRYX-CRSBLK-QADJ-33298-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc5OXxpbWFnZS9qcGVnfGFHSTVMMmc0WXk4eE1EYzJPRFl6TURnM05ERTBNaTlKVGtSV1IwVkJRMU5TV1ZoZlExSlRRa3hMWDFGQlJFcGZNek15T1RoZk16QXdlRE13TUM1cWNHY3w0NjkxODNiZTM0NjNkYzQ2NTY3YWZlOWM1MzVmOTQ1MDJlZGE5NjdkZmI3Njc2ZTI1NmU2MzI0MGVmNjVjZjlj
SYSTEM PLAST
SYSTEM PLAST
33313
SYSTEM PLAST SYSTEM PLAST
描述
SYSTEM PLAST 33313
Cross Block; Quick Adjust Cross Block; 4.72 IN L X 1.57 IN W | 0.5 IN Rod and 0.438 IN SQ Rod; Use: Dual Action Cross Blocks Firmly Hold Two Rods at 90 Deg; Polyamide
制造商部件号
33313
BDI部件号
342285
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E6%9C%BA%E9%85%8D%E4%BB%B6/33313/p/342285
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0787405205826
重量 / Kilogram
0.136
Product Group - BDI
M00134
产品名称
Cross Block
部件描述
Quick Adjust Cross Block
尺寸
4.72 IN L X 1.57 IN W | 0.5 IN Rod and 0.438 IN SQ Rod
用于
Dual Action Cross Blocks Firmly Hold Two Rods at 90 Deg
材料
Polyamide
其它特点
Dual Action | Polyamide Knob with Stainless Steel Insert | Cap with Nickel Plated Brass Insert
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Cross Block
制造商货号
33313
制造商内部编号
33313
重量/磅
0.3
详细描述
Cross Block; Quick Adjust Cross Block; 4.72 IN L X 1.57 IN W | 0.5 IN Rod and 0.438 IN SQ Rod; Use: Dual Action Cross Blocks Firmly Hold Two Rods at 90 Deg; Polyamide
