对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

3504-10.5 https://www.bdiexpress.com/medias/INDXXXSHAFTX-21472991-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwMjh8aW1hZ2UvanBlZ3xhREkxTDJoaU5TODVOek00TlRnM05UY3dNakEyTG1wd1p3fDlmMDg1ZWNhOWY2Y2YzNzg5NzliMGVkZDhjMDA3ZTQwYThkOGVkZThlOGQzNjU4NTEwYjQzMWQ3MWY3ZTA0M2U
21472991 输送机配件 

PRECISION PULLEY PRECISION PULLEY

3504-10.5

描述

PRECISION PULLEY 3504-10.5

Roller Shaft; 4.5 IN Dia | 10.5 IN Length; For Conveyor Belt

制造商部件号

3504-10.5

BDI部件号
21472991

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

全球库存
BDI- 美国 22

品牌
制造商名称
PRECISION PULLEY
最低订购量
重量 / Kilogram
3.01
Product Group - BDI
M00134
产品名称
Roller Shaft
部件描述
Roller Shaft
尺寸
4.5 IN Dia | 10.5 IN Length
用于
Conveyor Belt
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Roller
关键字串
Shaft
重量/磅
7.1
详细描述
Roller Shaft; 4.5 IN Dia | 10.5 IN Length; For Conveyor Belt