Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3GNY ; 02183 https://www.bdiexpress.com/medias/INDFSLHOOKXX-17225431-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwNjd8aW1hZ2UvanBlZ3xhR016TDJobE1DODVOek00TlRnMU1UYzRNVFF5TG1wd1p3fDFiNGZkMmE2ZDkyYzI2NTk1ZTUxMjliMjUyZmUyZjNkMjczMmU5NGU0MTM3ZjMwNDljMzU5NTFiOWRlNGRmZjM
17225494 Conveyor Component Accessories 

FLEXCO FLEXCO

3GNY ; 02183

Description

3GNY NR. 02183 FASTENER HOOK ; NO 3 SIZE 12" L GALV W/ PIN 12EA/BOX

Hook; 3 Hook; For Conveyor Belt; Steel

Part #

02183

BDI #
17225494

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

55.62 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 55.62 / each
$ 56.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
UNSPSC
31162600
Weight / Kilogram
0.608
EAN
0697598021830
Product Group - BDI
M00132
Product Name
Hook
Part Description
Hook
Size
3 Hook
Used For
Conveyor Belt
Material
Steel
Other Features
With Pin | Nylon Covered
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Hook
Keyword String
Conveyor Belt
Manufacturer URL
https://www.flexco.com
Weight / LBS
1.3
Long Description
Hook; 3 Hook; For Conveyor Belt; Steel