Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

401-62107-1 https://www.bdiexpress.com/medias/INDREXACSRYX-BCKT-MDTY-400-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0MDd8aW1hZ2UvanBlZ3xhRFV6TDJnek1TODVNekUxTURFNE5qTTNNelF5TG1wd1p3fGI1NTlmN2M0ZmQ0ZTc0OTY0NDVlZGFkNTNkYWFjM2YzYmQxYTIyZmMwOTM5YmMwZjY3ZjI4ZGVhNjAxMjU5MjQ
18139227 Conveyor Component Accessories 

REXNORD REXNORD

401-62107-1

Description

MD 14X7 POLYMERIC BUCKET ; POR MTO

Elevator Bucket; Mill Duty Polymeric Bucket; 14 IN L X 7 IN W X 7.25 IN DP; Use: Carry and Discharge Material Efficiently Without Trouble; Nylon

Part #

401-62107-1

BDI #
18139227

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
24101729
Weight / Kilogram
1.271
EAN
0698210671242
Product Group - BDI
M00134
Product Name
Elevator Bucket
Part Description
Mill Duty Polymeric Bucket
Size
14 IN L X 7 IN W X 7.25 IN DP
Used For
Carry and Discharge Material Efficiently Without Trouble
Material
Nylon
Other Features
Green | Excellent Wear and Corrosion Resistance
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Bucket
Keyword String
Elevator
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
401-62107-1
Weight / LBS
2.8
Long Description
Elevator Bucket; Mill Duty Polymeric Bucket; 14 IN L X 7 IN W X 7.25 IN DP; Use: Carry and Discharge Material Efficiently Without Trouble; Nylon