17225509
Conveyor Component Accessories
FLEXCO
FLEXCO
4GNY ; 02217
FLEXCO FLEXCO
Description
4GNY NR. 02217 FASTENER HOOK ; NO 4 SIZE 12" L GALV W/ PIN 12EA/BOX
Hook; 4 Hook; For Conveyor Belt; Galvanized Steel
Part #
02217
BDI #
17225509
Details
57.68
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/4GNY-;-02217/p/17225509
Your Price
$ 57.68 / each
$ 58.00 / each BDIExpress
$ 58.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162600
Weight / Kilogram
0.635
EAN
0697598022172
Product Group - BDI
M00132
Product Name
Hook
Part Description
Hook
Size
4 Hook
Used For
Conveyor Belt
Material
Galvanized Steel
Other Features
With Pin | Nylon Covered
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Hook
Keyword String
Conveyor Belt
Manufacturer URL
https://www.flexco.com
Weight / LBS
1.4
Long Description
Hook; 4 Hook; For Conveyor Belt; Galvanized Steel

