对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

515-3/8 5T https://www.bdiexpress.com/medias/INDRALROLLER-5T-THI-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2NDl8aW1hZ2UvanBlZ3xhREJoTDJnME15OHhNREUzTXpneE1USTVOREl6T0M5SlRrUlNRVXhTVDB4TVJWSmZOVlJmVkVoSlh6TXdNSGd6TURBdWFuQm58MWY3NDgyZDZiYTUwOTEyNDRkMGE3YWYzYzhlY2Q4ZGQ1M2I4NzlmNDExZjhkMzYyOTAwZDU0OTAwYmJlNzBjMQ
25162319 输送机配件 

RALPHS-PUGH RALPHS-PUGH

515-3/8 5T

描述

RALPHS-PUGH 515-3/8 5T

End Plug; 9/16" X 5T Thru Hole; 2-3/8" Flange Diameter; 2-1/8" Outside Diameter; Heavy Duty End Plug; Gray ABS Material

制造商部件号

515-3/8 5T

BDI部件号
25162319

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
RALPHS-PUGH CO
最低订购量
重量 / Kilogram
0
Product Group - BDI
M00134
名称
Plug
关键字串
End
产品明细
End Plug
产品规格
9/16" X 5T Thru Hole; 2-3/8" Flange Diameter; 2-1/8" Outside Diameter; Heavy Duty Gray ABS Material
详细描述
End Plug; 9/16" X 5T Thru Hole; 2-3/8" Flange Diameter; 2-1/8" Outside Diameter; Heavy Duty End Plug; Gray ABS Material