对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

563-669512 https://www.bdiexpress.com/medias/INDREXXXTXXX-10106693-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4NjN8aW1hZ2UvanBlZ3xhREl5TDJoaE9DOHhNRE0wTXpFeE1qRXhOREl3Tmk5SlRrUlNSVmhZV0ZSWVdGaGZNVEF4TURZMk9UTmZNekF3ZURNd01DNXFjR2N8YjNhZjA5NzkzNjI1OTZmM2Q2M2JmM2ExNWZmMDQ1NmM3YzRhMWZhYTg4MTYwOGU0NzgxMTBkZDI1NDdjODRhZQ
24109743 输送机配件 

REXNORD REXNORD

563-669512

描述

REXNORD 563-669512

Connecting Joint; 2" Pipe and Tube Size; Polyamide; Use For Conveyor

制造商部件号

563-669512

BDI部件号
24109743

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
REGAL REXNORD https://www.regalrexnord.com
最低订购量
EAN条码
0662864317160
重量 / Kilogram
0.499
Product Group - BDI
M00134
产品名称
Joint
部件描述
Connecting Joint
尺寸
2" Pipe and Tube Size
用于
Conveyor
材料
Polyamide
其它特点
Reinforced Polyamide Material with Stainless Steel Hardware
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Joint
关键字串
Connecting
制造商内部编号
10106693
重量/磅
1.1
详细描述
Connecting Joint; 2" Pipe and Tube Size; Polyamide; Use For Conveyor