Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

618-624312 https://www.bdiexpress.com/medias/INDREXXXTXXX-10309082-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUzMnxpbWFnZS9qcGVnfGFEQm1MMmcxTmk4eE1ETTBNekV4TmpNd09EVXhNQzlKVGtSU1JWaFlXRlJZV0ZoZk1UQXpNRGt3T0RKZk16QXdlRE13TUM1cWNHY3w2MDRiM2RhYWQ3ZjAwNTJhMTY1YjlmYWY4NDM1MWVlODU0NjJmYzRiYjBkZTQzOTMwMDJlMmY0MWQwMTNiYWY3
24109825 Conveyor Component Accessories 

REXNORD REXNORD

618-624312

Description

618-624312 SUPPORT BASE ; NON-RETURNABLE 19.29" LG 5.71" H 2" TUBE

Bipod Support Base; 19.29" Length X 5.71" Height X 2" Tube Size X M16 Thread; Polyamide; Use For Conveyor

Part #

618-624312

BDI #
24109825

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
1.05
EAN
0662864243162
Product Group - BDI
M00134
Product Name
Base
Part Description
Bipod Support Base
Size
19.29" Length X 5.71" Height X 2" Tube Size X M16 Thread
Used For
Conveyor
Material
Polyamide
Other Features
Reinforced Polyamide Base | Brass Threaded Inserts | Stainless Steel Hardware
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8483.90.30.00
Noun
Base
Keyword String
Bipod Support
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10135807
Weight / LBS
2.31
Long Description
Bipod Support Base; 19.29" Length X 5.71" Height X 2" Tube Size X M16 Thread; Polyamide; Use For Conveyor