https://www.bdiexpress.com/medias/INDM-GACSRYX-TRGH-FL-FRMD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwMTd8aW1hZ2UvanBlZ3xhRFl3TDJoa015OHhNRFV3TnpBNE5EWXlOems1T0M5SlRrUk5MVWRCUTFOU1dWaGZWRkpIU0Y5R1RGOUdVazFFWHpNd01IZ3pNREF1YW5CbnxhZDFiODY5ZjNkNWFmN2U2NjE5NjQyYWI0MTU2ZDk1NDAwMjM1MGIwN2FiOGIxNzYwNzgxNTg1MGYwMTQyODA3
https://www.bdiexpress.com/medias/INDM-GACSRYX-TRGH-FL-FRMD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwMTd8aW1hZ2UvanBlZ3xhRFl3TDJoa015OHhNRFV3TnpBNE5EWXlOems1T0M5SlRrUk5MVWRCUTFOU1dWaGZWRkpIU0Y5R1RGOUdVazFFWHpNd01IZ3pNREF1YW5CbnxhZDFiODY5ZjNkNWFmN2U2NjE5NjQyYWI0MTU2ZDk1NDAwMjM1MGIwN2FiOGIxNzYwNzgxNTg1MGYwMTQyODA3
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
6CTF10-10
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
描述
MARTIN SPROCKET & GR 6CTF10-10
Screw Conveyor Formed Flanged Trough; Standard Conveyor Formed Flanged Trough; 10 FT L X 9.688 IN W | 10 GA Thickness; Steel
制造商部件号
6CTF10-10
BDI部件号
622517
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E6%9C%BA%E9%85%8D%E4%BB%B6/6CTF10-10/p/622517
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0697950121024
重量 / Kilogram
53.07
Product Group - BDI
M00134
产品名称
Screw Conveyor Formed Flanged Trough
部件描述
Standard Conveyor Formed Flanged Trough
尺寸
10 FT L X 9.688 IN W | 10 GA Thickness
材料
Steel
其它特点
U Shaped | 6 Inch Conveyor Dia | One Piece Construction
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Trough
关键字串
Formed Flanged
制造商货号
6CTF10-10
制造商内部编号
6CTF10-10
重量/磅
117
详细描述
Screw Conveyor Formed Flanged Trough; Standard Conveyor Formed Flanged Trough; 10 FT L X 9.688 IN W | 10 GA Thickness; Steel
