Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

7-48 ; 10103 https://www.bdiexpress.com/medias/INDFSLLACING-17226168-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwODl8aW1hZ2UvanBlZ3xhRGcxTDJneU5TODVOek00TlRnMU5EY3pNRFUwTG1wd1p3fDI2NWIyNDVkOTU4MDEyNDM1ZjMwMTM1MWJhMzI3NWYyMzM0NTBhMDAyMzIxNTQ0YmVlZWJkZDU1MzdjNjJiOGI
17226165 Conveyor Component Accessories 

FLEXCO FLEXCO

7-48 ; 10103

Description

7-48 NR. 10103 CONVEYOR BELT LACING ; W/STEEL CORRUGATED HINGE PIN 4EA/CTN

Lacing; 1.6 MM Hinge Dia; For Conveyor Belt; Steel

Part #

10103

BDI #
17226165

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

216.43 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 216.43 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
1.21
EAN
0697598101037
Product Group - BDI
M00132
Product Name
Lacing
Part Description
Lacing
Size
1.6 MM Hinge Dia
Used For
Conveyor Belt
Material
Steel
Other Features
0.093 IN to 0.14 IN Belt Thickness Range | 2 IN Minimum Pulley Dia | 48 IN Belt Width
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Lacing
Manufacturer URL
https://www.flexco.com
Weight / LBS
2.64554
Long Description
Lacing; 1.6 MM Hinge Dia; For Conveyor Belt; Steel