Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

732-692372N https://www.bdiexpress.com/medias/INDREXXXTXXX-10138977-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwMDh8aW1hZ2UvanBlZ3xhRFUwTDJnek5pOHhNRE0wTWprNU5UUXlOek0xT0M5SlRrUlNSVmhZV0ZSWVdGaGZNVEF4TXpnNU56ZGZNekF3ZURNd01DNXFjR2N8ZmRjYTZkYTNiNjhlYWViODU4YTBiZmJhOTNhYmU3ZWU5N2Y3NTM4YWE3MjMzZTc2NjZkMjc4YjlkZmY1OTBmNw
24109737 Conveyor Component Accessories 

REXNORD REXNORD

732-692372N

Description

732-692372N CROSS CLAMP ; NON-RETURNABLE D16X16MM 5/8X5/8IN Q-SET

Cross Clamp; 5/8" Vertical Diameter X 5/8" Horizontal Diameter; Polyamide; Use For Conveyor

Part #

732-692372N

BDI #
24109737

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31162900
Weight / Kilogram
0.131
EAN
0662864355339
Product Group - BDI
M00134
Product Name
Clamp
Part Description
Cross Clamp
Size
5/8" Vertical Diameter X 5/8" Horizontal Diameter
Used For
Conveyor
Material
Polyamide
Other Features
Stainless Steel Eyebolts | With Quick-Set Feature
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8483.90.30.00
Noun
Clamp
Keyword String
Cross
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10138979
Weight / LBS
0.29
Long Description
Cross Clamp; 5/8" Vertical Diameter X 5/8" Horizontal Diameter; Polyamide; Use For Conveyor