Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

9TE4-BB-P https://www.bdiexpress.com/medias/INDM-GACSRYX-TRGJ-END-OS-300x300.jpg?context=bWFzdGVyfHJvb3R8MzYxNnxpbWFnZS9qcGVnfGFEVTNMMmhqTlM4eE1EYzJPVEExTXpVeE5UZ3dOaTlKVGtSTkxVZEJRMU5TV1ZoZlZGSkhTbDlGVGtSZlQxTmZNekF3ZURNd01DNXFjR2N8YzRkOTAyMmFkYzk2ZDUzNDZlYTNlMTJiMmE0YjQ1OTNmMWUzMjEyOTgxNzQ3YTMyNjFkZWJkYjczNDZjMjk0Zg
625841 Conveyor Component Accessories 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

9TE4-BB-P

Description

9TE4-BB-P TROUGH END LESS FEET ; 9" SIZE BB

Screw Conveyor Outside Trough End; Outside Trough End Less Feet; 13.75 IN L X 1.625 IN W | 0.25 IN Thickness | 2 IN Shaft; Use: Support End Ball Bearing and Cover

Part #

9TE4-BB-P

BDI #
625841

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

184.16 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 184.16 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
4.08
EAN
0697950128078
Product Group - BDI
M00134
Product Name
Screw Conveyor Outside Trough End
Part Description
Outside Trough End Less Feet
Size
13.75 IN L X 1.625 IN W | 0.25 IN Thickness | 2 IN Shaft
Used For
Support End Ball Bearing and Cover
Other Features
9 Inch Conveyor Dia | Less Bearing
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Trough End
Manufacturer URL
Manufacturer Item Number
9TE4-BB-P
Manufacturer Internal Number
9TE4-BB-P
Weight / LBS
9
Long Description
Screw Conveyor Outside Trough End; Outside Trough End Less Feet; 13.75 IN L X 1.625 IN W | 0.25 IN Thickness | 2 IN Shaft; Use: Support End Ball Bearing and Cover