https://www.bdiexpress.com/medias/INDM-GACSRYX-TRGJ-END-OS-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQzMHxpbWFnZS9qcGVnfGFHRTVMMmc1WWk4eE1EYzJPRGs1TnpJNE5Ua3hPQzlKVGtSTkxVZEJRMU5TV1ZoZlZGSkhTbDlGVGtSZlQxTmZSbFJmTXpBd2VETXdNQzVxY0djfDdjMzAzNzU5NDA0OTkwNTNiOTA1NWQwYWRmOWE5NTk4NmY2NDJmZTk1N2RhMTE2OGRlMjFiNDQ3Mzc5NTQ5MDE
https://www.bdiexpress.com/medias/INDM-GACSRYX-TRGJ-END-OS-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQzMHxpbWFnZS9qcGVnfGFHRTVMMmc1WWk4eE1EYzJPRGs1TnpJNE5Ua3hPQzlKVGtSTkxVZEJRMU5TV1ZoZlZGSkhTbDlGVGtSZlQxTmZSbFJmTXpBd2VETXdNQzVxY0djfDdjMzAzNzU5NDA0OTkwNTNiOTA1NWQwYWRmOWE5NTk4NmY2NDJmZTk1N2RhMTE2OGRlMjFiNDQ3Mzc5NTQ5MDE
625839
Conveyor Component Accessories
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
9TEF4-RB-P
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
9TEF4-RB-P TROUGH END ; 9" WITH FEET RB
Screw Conveyor Outside Trough End; Outside Trough End with Feet; 13.75 IN L X 2.625 IN W X 14 IN H | 0.25 IN Thickness | 2 IN Shaft; Use: Support End Roller Bearing; Cover and Trough
Part #
9TEF4-RB-P
BDI #
625839
Details
184.16
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/9TEF4-RB-P/p/625839
Your Price
$ 184.16 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
4.08
EAN
0697950127781
Product Group - BDI
M00134
Product Name
Screw Conveyor Outside Trough End
Part Description
Outside Trough End with Feet
Size
13.75 IN L X 2.625 IN W X 14 IN H | 0.25 IN Thickness | 2 IN Shaft
Used For
Support End Roller Bearing; Cover and Trough
Other Features
9 Inch Conveyor Dia | Less Bearing
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Trough End
Manufacturer Internal Number
9TEF4-RB-P
Weight / LBS
12
Long Description
Screw Conveyor Outside Trough End; Outside Trough End with Feet; 13.75 IN L X 2.625 IN W X 14 IN H | 0.25 IN Thickness | 2 IN Shaft; Use: Support End Roller Bearing; Cover and Trough
