Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

9TSDS14 https://www.bdiexpress.com/medias/INDM-GACSRYX-SPUT-DSCHRG-SLD-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQ4MHxpbWFnZS9qcGVnfGFHVm1MMmhpTVM4eE1EYzJPRFF5TmpBM05ERTBNaTlKVGtSTkxVZEJRMU5TV1ZoZlUxQlZWRjlFVTBOSVVrZGZVMHhFWHpNd01IZ3pNREF1YW5CbnwwMGI4ODEyYzczMzc5MjBlMGZjMzZmODVkNWY1NTg2ZTg2N2I1OGU5YmFjY2Q5NDgyYzg0ZjEyOGUzOTE2YzUx
625851 Conveyor Component Accessories 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

9TSDS14

Description

9TSDS14 FLANGED DISCHARGE STUB ; 9" PLAIN FIXED SPOUT STEEL

Screw Conveyor Discharge Spout; Fixed Discharge Spout with Slide; 7.125 IN H | 14 GA Thickness

Part #

9TSDS14

BDI #
625851

Details

364.16 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 364.16 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
8.16
EAN
0697950128306
Product Group - BDI
M00134
Product Name
Screw Conveyor Discharge Spout
Part Description
Fixed Discharge Spout with Slide
Size
7.125 IN H | 14 GA Thickness
Other Features
9 Inch Screw Dia
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Spout
Keyword String
Discharge
Manufacturer URL
Manufacturer Item Number
9TSDS14
Manufacturer Internal Number
9TSDS14
Weight / LBS
18
Long Description
Screw Conveyor Discharge Spout; Fixed Discharge Spout with Slide; 7.125 IN H | 14 GA Thickness