17228095
Conveyor Component Accessories
FLEXCO
FLEXCO
APF150B-100 ; 80016
FLEXCO FLEXCO
Description
APF150B-100 NR. 80016 FASTENER
Fastener Rivet; 3.5 MM Hinge Pin Dia; For Conveyor Belt; Nylon
Part #
80016
BDI #
17228095
Details
312.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/APF150B-100-;-80016/p/17228095
Your Price
$ 312.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162200
Weight / Kilogram
0.29
EAN
0697598800169
Product Group - BDI
M00132
Product Name
Fastener Rivet
Part Description
Fastener Rivet
Size
3.5 MM Hinge Pin Dia
Used For
Conveyor Belt
Material
Nylon
Other Features
48 IN Belt Width
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Fastener
Keyword String
Rivet
Manufacturer URL
https://www.flexco.com
Weight / LBS
0.99208
Long Description
Fastener Rivet; 3.5 MM Hinge Pin Dia; For Conveyor Belt; Nylon