SYSTEM PLAST
SYSTEM PLAST
CC-52-S150-R34
SYSTEM PLAST SYSTEM PLAST
描述
SYSTEM PLAST CC-52-S150-R34
Cross Block; Lane Divider Cross Block; 4.88 IN L X 1.38 IN W X 2.36 IN H | 1.5 IN Rod X 0.625 IN Rod; Use: Bridge Over Conveyor to Support Lane Divider; Polyamide
制造商部件号
CC-52-S150-R34
BDI部件号
342286
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E6%9C%BA%E9%85%8D%E4%BB%B6/CC-52-S150-R34/p/342286
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0787405206120
重量 / Kilogram
0.234
Product Group - BDI
M00134
产品名称
Cross Block
部件描述
Lane Divider Cross Block
尺寸
4.88 IN L X 1.38 IN W X 2.36 IN H | 1.5 IN Rod X 0.625 IN Rod
用于
Bridge Over Conveyor to Support Lane Divider
材料
Polyamide
其它特点
Stainless Steel Hardware
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Cross Block
制造商货号
33509
制造商内部编号
33509
重量/磅
0.51
详细描述
Cross Block; Lane Divider Cross Block; 4.88 IN L X 1.38 IN W X 2.36 IN H | 1.5 IN Rod X 0.625 IN Rod; Use: Bridge Over Conveyor to Support Lane Divider; Polyamide