24894137
Conveyor Component Accessories
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CE6BB-W-3 3X15-3/8
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CE6BB-W-3 3X15-3/8 END SHAFT ; 3"SHAFT DIA 15-3/8"L 3-BOLT
End Shaft; Ball Bearing Type End Shaft; 3 IN Coupling Dia; Use: Screw Conveyor; Steel
Part #
CE6BB-W-3 3X15-3/8
BDI #
24894137
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/CE6BB-W-3-3X15-3-8/p/24894137
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
25173811
Weight / Kilogram
0
Product Group - BDI
M00134
Product Name
End Shaft
Part Description
Ball Bearing Type End Shaft
Size
3 IN Coupling Dia
Used For
Screw Conveyor
Material
Steel
Other Features
Waste Pack Seal
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Noun
Shaft
Keyword String
End
Manufacturer URL
https://www.martinsprocket.com
Long Description
End Shaft; Ball Bearing Type End Shaft; 3 IN Coupling Dia; Use: Screw Conveyor; Steel