对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

CE7B-W https://www.bdiexpress.com/medias/INDM-GACSRYX-SHFT-END-CEB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5ODJ8aW1hZ2UvanBlZ3xhR0UwTDJnd01pODVNalkxTkRFeE16a3hOVEU0TG1wd1p3fDgxNTEzNjg4YmI3OGQ4YmFiMWNhMjlmZjdlOGU3OTQxN2UxMDhhMDhkNWY5NzEyOWVhMDVmZDIzZDM3ZGFjYjQ
605501 输送机配件 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

CE7B-W

描述

MARTIN SPROCKET & GR CE7B-W

Screw Conveyor End Shaft; End Shaft Used with Waste Pack Seal; 3.438 IN Dia X 18.625 IN L; Use: Support the End Conveyor Section; Steel

制造商部件号

CE7B-W

BDI部件号
605501

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
MARTIN SPROCKET & GEAR
最低订购量
EAN条码
0697950079134
重量 / Kilogram
20.09
Product Group - BDI
M00134
产品名称
Screw Conveyor End Shaft
部件描述
End Shaft Used with Waste Pack Seal
尺寸
3.438 IN Dia X 18.625 IN L
用于
Support the End Conveyor Section
材料
Steel
其它特点
Bronze Bearing | Cold Rolled
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Shaft
关键字串
End
制造商货号
CE7B-W
制造商内部编号
CE7B-W
重量/磅
48
详细描述
Screw Conveyor End Shaft; End Shaft Used with Waste Pack Seal; 3.438 IN Dia X 18.625 IN L; Use: Support the End Conveyor Section; Steel